missing translation for 'onlineSavingsMsg'
Learn More

Cole Parmer Round Brass Sieve Brush

Product Code. 11719939 Shop All Cole-Parmer Products
Change view
Click to view available options
Length (English):
6 in.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (English) Unit Size
11719939 6 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11719939 Supplier Cole Parmer Supplier No. 5998697
  • ONLINE EXCLUSIVE PRICE
    57.80 €
    40.46 € / Pack of 1
    Save 17.34 €
    30% Off
Estimated Shipment: 13-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Bristled; Natural wood handle; Suitable for fine and medium mesh sieves (100 and coarser); L x O.D.: 6 x 2 in.; Bristle length 1.5 in.

Brush, Sieve; W.S. Tyler; Brass; Bristled; Natural wood handle; Suitable for fine and medium mesh sieves (100 and coarser); 6 in.L x 2 in. dia; Bristle length 1.5 in.

  • Brass bristled sieve brush with natural wood handle
  • Bristle length is 1.5 in.
  • Measures 6 in. length x 2 in. dia.
  • Suitable for sieves with 100 or coarser mesh

Specifications

Product Type Sieve Brush
Material Brass, Wood
Diameter (English) 2 in.
Length (English) 6 in.
Length (English) Interior 1.5 in.
Length (Metric) 15.25 cm
Size 6 L x 2 in. dia.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.