missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Wave Motion Shakers

Código de producto. 15524070 Tienda Fisherbrand Traceable Productos
Cambiar vista
Click to view available options
Plug Type:
EU, UK, CN Plug
Certifications/Compliance:
CE
Tamaño de la unidad:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Código de producto. Plug Type Certifications/Compliance Tamaño de la unidad
15524070 EU, UK, CN Plug CE Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Este artículo no se puede devolver. Vea la política de devoluciones
Código de producto. 15524070
  • ONLINE EXCLUSIVE PRICE
    1255.00 €
    1130.00 € / Pack of 1
    Save 125.00 €
    9% Off
Ver todas las promociones
Estimated Shipment: 21-12-2026
Añadir a la cesta
Añadir a la cesta

missing translation for 'validMainframeMsg'

Este artículo no se puede devolver. Vea la política de devoluciones

Includes

Dimpled rubber mat and 6 tube securing bands

Quiet operation suitable for a wide variety of applications

  • Easy-to-adjust speed control with optimized low-speed operation
  • Easy-to-adjust tilt angle with a single set screw adjustment
  • Operating temperature range of 5°C to 40°C allows for use in cold rooms or incubators
  • Continuous or timed operation with automatic switch-off
  • Display will show last used settings, even after power has been turned off.
  • Continue to run by last set speed and the remaining time when the power recovered.
  • Audible and visual alarm: In timed mode, when the time reaches zero, alarm will sound 5 times, then the time window shows'End' and flickers all the time. Alarm can be stopped by touch any key.
  • Two-year manufacturer's warranty

Garantía

2 years

TRUSTED_SUSTAINABILITY

Especificaciones

Rocking Angle 0 to 12°, Adjustable
Load Bearing Capacity (Metric) 9.8 kg
Speed Range 5 to 120 rpm
Voltage 100/240 V
Temperature Range (Metric) 5°C to 40°C
Product Type Wave Motion Shaker
Load Bearing Capacity (English) 22 lb.
Certifications/Compliance CE
Plug Type EU, UK, CN Plug
Material Aluminum Platform
Dimensions (LxW) Platform 306 x 266 mm
Dimensions (L x W x H) 415 x 293 x 209 mm
Alarms Audible and Visual
Model Fisherbrand Wave Motion Shaker
Display LED
Includes Dimpled rubber mat; 6 tube securing bands
Timer Range 0 min. to 99:59 hr.
Warranty and Service Offering 2 Years
Mostrar más Mostrar menos
Título del producto
Seleccione un problema

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.