missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ WebSeal™ 96-Well Plate Kits with Individual Closures

Product Code. 15132799
Change view
Click to view available options
Total Volume (Metric) Well:
200 μL
400 μL
1000 μL
1200 μL
Lid:
PE Plug Septa
Silicone/PTFE, 45° Septa
Silicone/PTFE, Pre-slit 45° Septa
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Total Volume (Metric) Well Lid Unit Size
15132799 1200 μL Silicone/PTFE, Pre-slit 45° Septa Each
15102799 200 μL Silicone/PTFE, Pre-slit 45° Septa Each
15112799 400 μL Silicone/PTFE, Pre-slit 45° Septa Each
15122799 1200 μL Silicone/PTFE, 45° Septa Each
15142799 1000 μL PE Plug Septa Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 15132799 Supplier Thermo Scientific™ Supplier No. 60180K203
 Restricted Item
Estimated Shipment: 22-10-2026
Add to basket
Add to basket
Bulk Quote Request

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Save time and minimize the risk of vial contamination prior to use with 96-Well Plate Kits packaged with vials sealed with individual closures.

Save time and minimize the risk of vial contamination prior to use with Thermo Scientific™ WebSeal™ 96-Well Plate Kits with Individual Closures. Compatible with all 96-well-configured autosamplers, the ready-to-use kits consist of a comprehensive choice of 96-well microplates and glass vials with pre-attached caps and septa.

TRUSTED_SUSTAINABILITY

Specifications

Format Standard
Lid Silicone/PTFE, Pre-slit 45° Septa
Array 8 x 12
Packaging 1 Pk.
Product Line Webseal
Color Clear
Product Type Glass Inserted Plate Kit with Individual Closures
Material Silicone, PTFE, Glass
No. of Wells 96
Volume (Metric) Working 1000 μL
Total Volume (Metric) Well 1200 μL
Well Shape Round
Includes Vial: 60180-V110; Cap: 60180-C100
No. per Pack 1
Profile Round
Quantity 1/Pk.
Well Design Square Well
Height (Metric) 45.9 mm
Outside Diameter (Metric) 7.6 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.