missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SureSTART™ WebSeal™ 96-Well Plate Sealing Mats, 8 mm Diameter, Square, Level 1 Everyday Analysis

Product Code. 17463193 Shop All Thermo Scientific Products
Change view
Click to view available options
Pre-slit:
No
Yes
Material:
EVA
Silicone
No. per Pack:
5 Mats
50 Mats
Unit Size:
Pack of 5
Pack of 50
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pre-slit Material No. per Pack Unit Size
17463193 No EVA 50 Mats Pack of 50
17453193 No EVA 5 Mats Pack of 5
15182739 No Silicone 5 Mats Pack of 5
15806261 No Silicone 50 Mats Pack of 50
15172739 Yes Silicone 5 Mats Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 17463193 Supplier Thermo Scientific™ Supplier No. 60180M178
 Restricted Item
Estimated Shipment: 04-11-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Use SureSTART™ WebSeal™ 96-Well Plate Sealing Mats, 8 mm Diameter, Square, Performance Level 1 for everyday chromatography analysis. They are specification certified and conform to ANSI-SLAS 4-2004 standards.

Thermo Scientific™ SureSTART™ Level 1 WebSeal™ 8 mm Diameter Square 96-Well Plate Sealing Mats are designed for everyday chromatography analysis.

They provide an affordable choice for use with most HPLC/UHPLC instrument types and are ideal for non-regulated laboratories using water and polar solvents.

These 96-well plate sealing mats are specification certified to ensure autosampler compatible physical dimensions and conform to ANSI-SLAS 4-2004 standards.

Performance Level 1 Mats – for Everyday Analysis

  • Ideal for non-regulated labs that use water and polar solvents
  • GC tested 
  • Suitable for HPLC/UHPLC applications
  • Suitable for biopharmaceutical applications
  • Suitable for QA/QC applications using core detectors 
  • Ideal for verifying compound presence and quantification using detection techniques such as UV, DAD/PDA, RI, fluorescence, and ELSD
  • Eliminate cross contamination of samples
  • Resist coring and tearing
  • Superior resealability after multiple injections
  • WebSeal mats are manufactured from EVA (Ethylene-vinyl acetate) or pure silicone with or without a PTFE coating
  • Silicone mats are dry heat autoclavable with excellent chemical compatibility, and can withstand low temperatures down to -80°C

Reduce the risk of mis-injection – To seal your plates correctly, it’s important to use the right mat

  • Silicone Mats – Using a silicone mat with the correct profile reduces sample and solvent evaporation during your workflows, provides better consistency, and is ideal for long-term storage.
  • Pre-slit Mats – Pre-slit mats are effective at reducing mis-injections and can be used again for confirmatory runs on the same plates without solvent loss. Their slits allow the use of pipette tips as well as multichannel pipettes.
  • Adhesive Seals – Adhesive seals are effective as a one-time seal, but cannot be used for repeat runs. The exception is our three-layer re-sealing tape without glue at the cavity area.

Specification Certified

  • All Thermo Scientific SureSTART WebSeal mats are dimensionally verified 

Lot Traceable

  • 100% traceable through the manufacturing process 
  • Certificate of Conformance available by lot number upon request 

About Thermo Scientific WebSeal Well Plates & Mats

Thermo Scientific WebSeal plates and mats are available in three performance levels:

  • Level 1 products are for everyday applications and are suitable for non-regulated labs using water and polar solvents
  • Level 2 products are for high-throughput applications and are suitable for regulated labs using water and polar solvents
  • Level 3 products are for high performance applications and are suitable for regulated labs using all solvent types including non-polar solvents
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Solvent Or Alcohol Resistant Alcohol Resistant
Material EVA
Sterility Non-sterile
No. of Wells 96
No. per Pack 50 Mats
Plug Diameter 8 mm
Quantity 50 Mats
For Use With (Application) HPLC, UHPLC, GC
Pre-slit No
Product Line SureSTART WebSeal Level 1
Adhesive None
Pierceable Yes
Temperature Range (Metric) -70°C to +65°C
Well Shape Square
Plate Compatibility WebSeal 96-well Square Well Plate
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.