missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences™ Wheaton™ Deck for Roller Culture Apparatus

Product Code. 10069040 Shop All Wheaton Science Products Products
Change view
Click to view available options
No. of Positions:
5
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. No. of Positions Unit Size
10069040 5 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10069040 Supplier DWK Life Sciences™ Supplier No. 348969
  • ONLINE EXCLUSIVE PRICE
    2220.75 €
    2105.43 € / Pack of 1
    Save 115.32 €
    5% Off
 Restricted Item
Estimated Shipment: 03-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Additional part for roller culture apparatus

  • Five position
  • For storing glass or plastic roller bottles
  • Provides 75,000cm sq. total surface
  • Conforms to UL, CSA and CE standards

Specifications

Holds Roller Bottles (108 to 121 mm dia. and up to 550 mm L)
Product Type Deck for Roller Culture Apparatus
Dimensions (L x W x H) 24.4 x 29.5 x 7.12 in. (62 x 75.6 x 18.1cm)
Height (English) 7.12 in.
Height (Metric) 18.1 cm
Length (English) 24.4 in.
Length (Metric) 62 cm
Width (English) 29.5 in.
Width (Metric) 75.6 cm
No. of Positions 5
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.