missing translation for 'onlineSavingsMsg'
Learn More

Brady™ WorkHorse™ Series Thermal Transfer Printable Labels, B-425

Used to identify property from components to finished products. Brady™ WorkHorse™ Series Thermal Transfer Printable Labels are constructed of permanent polypropylene and is used for thermal transfer printers.

Brand:  Brady™ 031327

 View more versions of this product

Product Code. 11528294

  • ONLINE EXCLUSIVE PRICE
    273.00 €
    261.70 € / 1 rolls
    Save 11.30 €
    4% Off
Estimated Shipment: 13-01-2027
Add to basket
This item is not returnable. View return policy

Description

Description

  • Available in various sizes
Specifications

Specifications

UL Recognized, CSA Accepted, Halogen Free (DIN VDE 0472/part 815)
Acrylic
Matte
Polypropylene
Thermal Transfer Printer Label
Asset Tracking, Barcode Labeling, Component and Equipment Identification, General and Industrial Identification, Rating Plates
1
THT-76-425-1
1000/Pk.
101.60 mm (W) x 76.20 mm (H)
-94°F to 266°F
0.0045 in.
79.37 mm
4 in.
101.60 mm
76.2 mm
Recommended ribbon series: R4300; R4500; R6200; R6400
White
Roll
Thermal Transfer
Non-sterile
BBP81;i5100;i7100;PR Plus;IP Series;THT 76 mm Core Printers;i7500
-70°C
1000 Label(s) / Roll
Rectangle
101.6 x 76.2 mm (W x H)
-70°C to +80°C
0.1143 mm
76.2 x 101.60 mm
101.60 mm
3 in.
THT-76-425-1
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.