Learn More
Brady™ WorkHorse™ Series Thermal Transfer Printable Labels, B-425
Used to identify property from components to finished products. Brady™ WorkHorse™ Series Thermal Transfer Printable Labels are constructed of permanent polypropylene and is used for thermal transfer printers.
137.99 € - 355.22 €
Specifications
| Certifications/Compliance | UL Recognized, CSA Accepted, Halogen Free (DIN VDE 0472/part 815) |
|---|---|
| Description | Recommended ribbon series: R4300; R4500; R6200; R6400 |
| Adhesive Type | Acrylic |
| Color | White |
| Finish | Matte |
| Product Code | Brand | Size (Metric) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Product Code | Brand | Size (Metric) | Price | Quantity & Availability | |||||
|
11598284
|
Brady™
031323 |
76.2 x 25.4 mm (W x H) |
218.00 € 207.38 € / 1 rolls Save 10.62 € 4% Off |
Estimated Shipment: 20-11-2026
Log in to see stock. |
|||||
|
11538294
|
Brady™
031328 |
76.2 x 50.8 mm (W x H) |
145.00 € 137.99 € / 1 rolls Save 7.01 € 4% Off |
Estimated Shipment: 20-11-2026
Log in to see stock. |
|||||
|
11508294
|
Brady™
031325 |
76.2 x 127 mm (W x H) |
370.00 € 355.22 € / 1 rolls Save 14.78 € 3% Off |
Estimated Shipment: 18-12-2026
Log in to see stock. |
|||||
|
11568284
|
Brady™
031320 |
25.4 x 12.7 mm (W x H) |
157.00 € 149.95 € / 1 rolls Save 7.05 € 4% Off |
Estimated Shipment: 20-11-2026
Log in to see stock. |
|||||
|
11518294
|
Brady™
031326 |
101.6 x 50.8 mm (W x H) |
208.00 € 189.42 € / 1 rolls Save 18.58 € 8% Off |
In Stock
Log in to see stock. |
|||||
|
11578284
|
Brady™
031321 |
69.85 x 31.75 mm (W x H) |
248.00 € 238.15 € / 1 rolls Save 9.85 € 3% Off |
Estimated Shipment: 20-11-2026
Log in to see stock. |
|||||
|
11528294
|
Brady™
031327 |
101.6 x 76.2 mm (W x H) |
273.00 € 261.70 € / 1 rolls Save 11.30 € 4% Off |
Estimated Shipment: 18-12-2026
Log in to see stock. |
|||||
Description
- Available in various sizes
Specifications
| UL Recognized, CSA Accepted, Halogen Free (DIN VDE 0472/part 815) | |
| Acrylic | |
| Matte | |
| Polypropylene | |
| Asset Tracking, Barcode Labeling, Component and Equipment Identification, General and Industrial Identification, Rating Plates | |
| -70°C | |
| -94°F to 266°F | |
| 0.1143 mm |
| Recommended ribbon series: R4300; R4500; R6200; R6400 | |
| White | |
| Roll | |
| Thermal Transfer | |
| BBP81;i5100;i7100;PR Plus;IP Series;THT 76 mm Core Printers;i7500 | |
| Rectangle | |
| 0.0045 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.