missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ XPert™ Filtered Balance Systems with Guardian™ Airflow Monitor

Labconco XPert™ Filtered Balance Systems come with Guardian™ Airflow Monitor for added convenience.

Brand:  Labconco™ 3950421


Additional Details : Weight : 0.25000kg

 View more versions of this product

Product Code. 10206942

  • 8390.00 € / Each
Estimated Shipment: 10-09-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Requires : Work surface and supporting base, available separately

Description

Description

Containment-enhancing features ensure that potent powders frequently found in pharmaceutical, dry chemical, and industrial hygiene applications are kept away from the operator.

  • No outside ducting required
  • Accommodate large analytical and micro balances
  • Available in 2-, 3-, 4-, 5- and 6-foot widths, with deep interiors
  • Intrinsically safe, negative-pressure design
  • Space-saving design–no separate filtered exhauster is required
Operation
  • Built-in blower with dynamically balanced, vibration-isolated motorized impeller and speed control
  • 40% blower reserve allows speed to be adjusted as needed by a certified technician as the filter loads
  • Particulate containment independently verified by SafeBridge Consultants, Inc.
  • Ergonomic air foil with aerodynamic Clean-Sweep™ airflow openings
  • Exhaust HEPA filter, 99.99% efficient on particles 0.3μm in size
  • Top-accessible HEPA filter for leak scanning of entire surface
  • True bag-in/bag-out filter disposal system (requires certified technician)
  • Upper dilution air supply
  • Upper containment sash foil
  • Upper diffuser screen
  • Zone-perforated, pivoting rear baffle
  • Side-entry air foils
  • Pressure gauge
  • Quiet operation–as low as 48dB
Construction
  • Dry-powder-coated aluminum frame and steel rear plenum and baffle; no plastic-to-plastic bonding
  • Prewired fluorescent lamp and switches for blower and light
  • 0.25 in. (0.64cm) thick tempered safety glass front sash and sides
  • Ergonomic angled and hinged sash pivots upward, locks to a loading height of 19 in. (50.2cm); wiping seal contains contaminants
  • External gas-assist lift on 5 ft. and 6 ft. models; loading height of 27.7 in. (70.4cm)
  • Two utility ports for pass-through of electrical cords

Guardian Airflow Monitor

  • Continuously monitors airflow
  • Green LED glows when airflow is within setpoint range
  • Rred LED glows and audible alarm that sounds when airflow is outside setpoint range

Certifications

SEFA 1-2002; Modified ASHRAE™ 110-1995; ANSI™ Z9.5-1993; UL 3101-1/61010-1; CAN/CSA C22.2 No. 1010.1; CE Conformity Marking (230V models)

Specifications

Specifications

Filtered Balance System
Fluorescent
SEFA 1-2002, ASHRAE 110-1995, ANSI Z9.5-1993, UL 3101-1/61010-1, CAN/CSA C22.2 No. 1010.1, CE
23.4 in.
59.4 cm
Large micro and analytical balances
22.7 in.
94.2 cm
23.9 cm
Guardian Airflow Monitor
2 Utility
1 Year
127 kg
45.6 in.
115.8 cm
Epoxy
Epoxy-coated Aluminum and Steel
29 in.
73.66 cm
Pharmaceutical, dry chemical and industrial hygiene applications are kept away from the operator
37.1 in.
9.4 in.
57.6 cm
50 Hz
62 to 66 dBA at 100 fpm, 58 to 61 dBA at 80 fpm, 49 to 54 dBA at 60 fpm
230 V
280 lb.
48 in.
121.9 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers