missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Phenomenex™ Zebron™ ZB-5 mS with GUARDIAN, 5 m GC Capillary Column 60 m x 0.25 mm x 0.25 μm
Shop All Phenomenex ProductsDescription
- Capillary Column
Specifications
Specifications
| Particle Size | None |
| Film Thickness | 0.25 μm |
| Length (Metric) | 60 m |
| Packing Material | Fused Silica |
| USP Type | G27, G36 |
| Stationary Phase | Proprietary |
| Type | GC Column |
| Diameter (Metric) Inner | 0.25 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?