missing translation for 'onlineSavingsMsg'
Learn More

Phenomenex™ Zebron™ ZB-624, 5 in. Cage, GC Capillary Column 30 m x 0.53 mm x 3 μm

Product Code. 31742894 Shop All Phenomenex Products
Change view
Click to view available options
Length (Metric):
30 m
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
31742894 30 m Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31742894 Supplier Phenomenex™ Supplier No. 7HKG00536B
Save Up to 50% on Phenomenex Products
Use promo code 27955
View all promotions
Estimated Shipment: 19-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

GC columns that deliver low bleed, excellent retention, and long column life for precise, reproducible results.

  • Capillary Column
TRUSTED_SUSTAINABILITY

Specifications

Particle Size None
Film Thickness 3 μm
Length (Metric) 30 m
Packing Material Fused Silica
USP Type G43
Stationary Phase Proprietary
Type GC Column
Diameter (Metric) Inner 0.53 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.