missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Temperature and Humidity Calibration Certificate (27 Measuring Points)
Shop All BINDER Products
Click to view available options
Calibration Points:
27 Measuring Points
Unit Size:
Each
Description
- One humidity point of measurement
- Including certificate
- Humidity measurement point in center of chamber
Specifications
Specifications
| For Use With (Equipment) | BINDER Chambers Series MKF, KMF, KBF, KBF P, KBF LQC, MKFT |
| Description | Temperature and humidity measurement according to DIN12880 - including certificate (27 temperature measuring points and 1 humidity measuring point, at 25°C / 60 % RH or (at specified values)) |
| Calibration Points | 27 Measuring Points |
| Calibration Type | Temperature and Humidity |
| Product Type | Calibration Certificate |
| For Use With (Application) | Temperature and Humidity Measurement |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction