missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH BB 50 Model Jaw Crushers
Designed for the rapid, effective crushing and pre-crushing of medium-hard, hard, brittle and tough materials. Retsch™ BB 300 Model Jaw Crushers are ideal for sample preparation in laboratories.
19865.00 € - 32210.00 €
Specifications
Product Type | Jaw Crusher |
---|---|
Certifications/Compliance | CE Certified |
Dimensions (L x W x H) | 560 x 420 x 460 mm |
Electrical Requirements | 200/240 V, 50/60 Hz |
For Use With (Application) | Ideally suited to crush small amounts of sample with large feed sizes gently and without loss |
Product Code | Brand | Material | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Price | Quantity & Availability | |||||
14831621
|
RETSCH
20.062.0001 |
Manganese Steel, Stainless Steel |
19865.00 €
Each |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
14841621
|
RETSCH
20.062.0002 |
Stainless Steel |
21070.00 €
Each |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
15135543
|
RETSCH
20.062.0005 |
Steel |
20735.00 €
Each |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
14851621
|
RETSCH
20.062.0004 |
Zirconium Oxide |
32210.00 €
Each |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
14821621
|
RETSCH
20.062.0003 |
Tungsten Carbide |
28155.00 €
Each |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
Description
- Powerful size reduction thanks to 1.1 kW industrial drive
- Compact, benchtop instrument
- Removable jaw for easy cleaning
- Adjustable speed allows adaptation to sample characteristics
- Wear compensation with zero-point adjustment
- Convenient operating keypad with digital display
- Memory for gap width setting
- Wide range of materials for contamination free grinding
- Large fold-back hopper
- Automatic wear-out notification
Specifications
Jaw Crusher | |
560 x 420 x 460 mm | |
Ideally suited to crush small amounts of sample with large feed sizes gently and without loss | |
50/60 Hz | |
560 mm | |
3-phase Motor | |
420 mm |
CE Certified | |
200/240 V, 50/60 Hz | |
460 mm | |
IP20 (IP00 at ventilated slots) | |
BB 50 | |
200/240 V |