missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Berkshire™ BCR™ Single-Knit Nylon Full-Finger Cleanroom Glove Liners
Single-knit nylon construction is thin and comfortable, while the full-finger design provides total protection for those with severe glove sensitivities.
590.10 €
Specifications
| Construction | Single-Knit |
|---|---|
| Coating Material | Uncoated |
| Color | White |
| Disposable | No |
| Hand | Ambidextrous |
| Product Code | Brand | Size | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Product Code | Brand | Size | Price | Quantity & Availability | |||||
|
17154824
|
Berkshire™
BGL7.200SB |
Small |
590.10 €
200 pairs |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
|
17144824
|
Berkshire™
BGL7.200MB |
Medium |
590.10 €
201 pairs |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
|
17134824
|
Berkshire™
BGL7.200LB |
Large |
590.10 €
202 pairs |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
|
17164824
|
Berkshire™
BGL7.200XLB |
X-Large |
590.10 €
203 pairs |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Reduces perspiration and contact dermatitis commonly associated with wearing latex, urethane, PVC, or nitrile gloves
- Full-finger design provides total protection for those with severe glove sensitivities
- Can be worn alone as inspection gloves to prevent fingerprints on critical surfaces
- Single-knit nylon construction is thin and comfortable
- Ambidextrous design can be used on either hand
- Gloves can be repeatedly laundered for reuse
- Ideal for wet or temperature related processing
- Suitable for use in ISO Class Cleanrooms
Specifications
| Single-Knit | |
| White | |
| Ambidextrous | |
| Full | |
| Knit |
| Uncoated | |
| No | |
| Nylon | |
| Wet/Temperature-Related Processing, Preventing Contact Dermetitis and Perspiration | |
| BGL7 |
Spot an opportunity for improvement?
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.