missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dräger™ Smart IR DragerSensors™
For use with X-am 7000 Multi Gas Detectors.
1085.00 € - 1285.00 €
Specifications
For Use With (Equipment) | X-am 7000 Multi Gas Detector |
---|---|
Type | Replacement Sensor |
Humidity Range | 10 to 95% |
Pressure Range | 700 to 1300hpa |
Warranty | 5 Years |
Product Code | Brand | Sensor Types | Resolution | Measurement Range | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Sensor Types | Resolution | Measurement Range | Price | Quantity & Availability | |||
11322090
|
Dräger™
6810460 |
Smart Ex-IR sensor | 100ppm, 1% LEL, 1% Vol. | 0 to 9900ppm, 0 to 100% LEL, 0 to 100% vol. |
1085.00 €
Each |
Estimated Shipment: 17-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
11942411
|
Dräger™
6810590 |
Smart IR-CO2 | 100ppm, 0.01% Vol. | 0 to 9900 ppm, 0 to 5% vol. |
1085.00 €
Each |
Estimated Shipment: 17-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15104093
|
Dräger™
6810599 |
Smart IR-CO2 HC | 200ppm, 0.2% Vol. | 0 to 9900 ppm, 0 to 100% vol. |
1285.00 €
Each |
Estimated Shipment: 17-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
- For hydrocarbon and carbon dioxide detection
- Completely immune to poisoning
- Operates in environments with low or no oxygen
- Can be configured with multiple calibrations
- Available in 0 to 100% LEL and 0 to 100% Vol.CO2 detection ranges
Type: Smart Ex-IR
- Measuring Range: 0 to 9900 ppm, 0 to 100% LEL, 0 to 100% vol.
- Resolution: 100ppm, 1% LEL, 1% Vol.
Type: Smart IR-CO2
- Measuring Range: 0 to 9900 ppm, 0 to 5% vol.
- Resolution: 100ppm, 0.01% Vol.
Type: Smart IR-CO2 HC
- Measuring Range: 0 to 9900 ppm, 0 to 100% vol.
- Resolution: 200ppm, 0.2% Vol.
Warranty
5 years
Specifications
X-am 7000 Multi Gas Detector | |
10 to 95% | |
5 Years |
Replacement Sensor | |
700 to 1300hpa |