missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Grade 1101 Cellulose Technical Filter Paper
Used for filtration of fatty products and suitable for hot filtrations.
12.45 € - 421.00 €
Specifications
Material | Cellulose |
---|---|
Particle Retention | 38 to 75 μm |
Pore Size | 38 to 75 μm |
For Use With (Application) | For syrups, essential oils, varnish, resinous solutions, paints, sweetened juices, wines |
Grade | 1101 |
Product Code | Brand | Format | Diameter (Metric) Disc | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Format | Diameter (Metric) Disc | Price | Quantity & Availability | ||||
11779975
|
Fisherbrand™
|
Folded Disc | 250 mm |
55.55 €
Pack of 100 Qty Price Break Available |
In Stock
Log in to see stock. |
||||
11749975
|
Fisherbrand™
|
Folded Disc | 125 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11759975
|
Fisherbrand™
|
Folded Disc | 150 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11769975
|
Fisherbrand™
|
Folded Disc | 190 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11789975
|
Fisherbrand™
|
Folded Disc | 330 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11799975
|
Fisherbrand™
|
Folded Disc | 400 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12393680
|
Fisherbrand™
|
Folded Disc | 500 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11759985
|
Fisherbrand™
|
Folded Disc | 110 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11739975
|
Fisherbrand™
|
Disc | 125 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Thick creped paper
- Wet strengthened
- To filter syrups, essential oils, varnish, resinous solutions, paints, sweetened juices and wines
Specifications
Cellulose | |
38 to 75 μm | |
1101 | |
0.55 mm |
38 to 75 μm | |
For syrups, essential oils, varnish, resinous solutions, paints, sweetened juices, wines | |
100 Pack |