missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Lid for 120 L Pole Bag Holder
Lid for 120 L Pole Bag Holder is available in 5 colors to make selective sorting easier. When operated manually, lid remains open on its own. May also be opened and closed using the pedal.
9.73 €
Specifications
Product Type | Bag Holder Cover |
---|---|
Autoclavable | Not Autoclavable |
Disposable | Reusable |
For Use With (Application) | Covers Bag Holders |
For Use With (Equipment) | Bag Holder |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
17928551
|
Gilac™
G710124 |
Red |
9.73 €
Each |
Estimated Shipment: 04-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17958721
|
Gilac™
G710121 |
White |
9.73 €
Each |
Estimated Shipment: 04-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17938951
|
Gilac™
G710122 |
Blue |
9.73 €
Each |
Estimated Shipment: 04-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17928571
|
Gilac™
G710123 |
Green |
9.73 €
Each |
Estimated Shipment: 04-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17948631
|
Gilac™
G710125 |
Yellow |
9.73 €
Each |
Estimated Shipment: 04-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Available in 5 colors to make selective sorting easier.
- When operated manually, lid remains open on its own.
- May also be opened and closed normally using the pedal.
Specifications
Bag Holder Cover | |
Reusable | |
Bag Holder | |
Polyethylene | |
484 mm |
Not Autoclavable | |
Covers Bag Holders | |
Lid | |
19.1 in. |