missing translation for 'onlineSavingsMsg'
Learn More

RETSCH Sieve Shaker AS 200

Product Code. 11803550 Shop All Retsch Products
Change view
Click to view available options
Includes:
Sound Enclosure Cabinet, EasySieve
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Includes Unit Size
11803550 Sound Enclosure Cabinet, EasySieve Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11803550 Supplier RETSCH Supplier No. 30.025.1001
  • ONLINE EXCLUSIVE PRICE
    9450.00 €
    9262.67 € / Pack of 1
    Save 187.33 €
    1% Off
 Restricted Item
Estimated Shipment: 07-04-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Retsch™ Sieve Shaker AS 200 features digital setting and display of performance and time.

  • NEW: digital display of performance and time
  • Suitable for dry and wet sieving
  • Excellent separation efficiency even with short sieving times
  • Efficient electromagnetic drive
  • 3-D throwing motion which ensures optimum use of the open sieve area and lets the sample move Equally over the whole sieving surface
  • Sieve stack up to 510 mm height
  • Free adjustment of all process parameters (time, performance)
  • Optional comfort clamping device
  • Optional evaluation software EasySieve
  • Maintenance-free
  • Easy operation, ergonomic design

Specifications

Load Bearing Capacity (Metric) 6 kg
Electrical Requirements 230 V, 50 Hz
Voltage 230 V
Product Type Sieve Shaker
Frequency 50 Hz
Depth (Metric) 450 mm
Height (Metric) 650 mm
Description Sieve Shaker with Sound Enclosure Cabinet
Includes Sound Enclosure Cabinet, EasySieve
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.