missing translation for 'onlineSavingsMsg'
Learn More

RETSCH Sieve Shaker AS 300

Product Code. 10681083 Shop All Retsch Products
Click to view available options
Depth (Metric):
400 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10681083

Brand: RETSCH 30.033.0001

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Load Bearing Capacity (Metric) 10 kg
Electrical Requirements 230 V, 50 Hz
Voltage 230 V
Product Type Sieve Shaker
Frequency 50 Hz
Depth (Metric) 400 mm
Height (Metric) 235 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.