missing translation for 'onlineSavingsMsg'
Learn More

RETSCH Sieve Shaker AS 450

Product Code. 11773369 Shop All Retsch Products
Change view
Click to view available options
Depth (Metric):
658 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Depth (Metric) Unit Size
11773369 658 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11773369 Supplier RETSCH Supplier No. 30.026.0001
 Restricted Item
Estimated Shipment: 20-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Load Bearing Capacity (Metric) 50 kg
Electrical Requirements 230 V, 50 Hz
Voltage 230 V
Product Type Sieve Shaker
Frequency 50 Hz
Depth (Metric) 658 mm
Height (Metric) 435 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.