missing translation for 'onlineSavingsMsg'
Learn More

RETSCH Stainless Steel Test Sieves Venting Rings

Product Code. 10497022 Shop All Retsch Products
Change view
Click to view available options
Diameter (Metric):
200 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Unit Size
10497022 200 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10497022 Supplier RETSCH Supplier No. 69.221.0025
  • ONLINE EXCLUSIVE PRICE
    176.00 €
    162.48 € / Pack of 1
    Save 13.52 €
    7% Off
Estimated Shipment: 30-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Product Type Test Sieve Venting Ring
Material Stainless Steel
Diameter (Metric) 200 mm
Height (Metric) 25 mm
For Use With (Equipment) Vibratory Sieve Shaker AS 200 basic
Packaging Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.